Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 5/16" Pin Dia.
Mfr # LBH-SS3115
Zoro # G1803669
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS3115
- Zoro # G1803669
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 5/16 in |
Tip Length | 0.330" |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 304 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Style | Ring Handle |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 24 Inch Comfort Grip Breaker Bar (SBH01224)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 3 (301193)
- AVEN Tweezers, College, w/Pin Bent Tip, 6" (18402)
- RED HEAD Drop-in Anchor Setting Tool, 3/4 In (RT134)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7134)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3107)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-120)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-137)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-117)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-133)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 1/2, SS (GL8X3500T----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins