Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 5/16" Pin Dia.
Mfr # LBH-SS3114
Zoro # G1803623
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS3114
- Zoro # G1803623
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 5/16 in |
Tip Dia. | 0.38" |
Tip Length | 0.330" |
Barrel Dia. | 5/16" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 304 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Style | Ring Handle |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Grip-It Strap Wrench Kit, 6-Inch and 12-Inch Handles, 2-Piece (SHBKIT)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 5/8" 12 pt SAE Socket, 12 Points (40120)
- OK INDUSTRIES Wire Wrap Bit, Wire Gauge 22 to 24 (KB224LH)
- DEWALT 3/4" x 16" x 21-1/2" High Impact 4 Cutter SDS Max (DW5812)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3123)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7167)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-129)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-139)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3123)
- INNOVATIVE COMPONENTS Pin Receptacle, Grip L 3/8 In, Pin 1/4 In (PR4X----OVL--70)
- Zoro Select Detent, Lock, Pop And Plunger Pins