Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-SS7136
Zoro # G1803973
product price: $16.89
/ea
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS7136
- Zoro # G1803973
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Handle Style | Ring Handle |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, A24U MCLNR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (A24U MCLNR4)
- TEKTON 1/4 in Tip, 1/2 in. Drive, SAE (SHB22206)
- DEWALT 20V MAX* Cordless Press Tool with Jaws (DCE200M2K)
- SQUIDS BY ERGODYNE Black Barcode Scanner Sling and Lanyard (3134)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3103)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-147)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-125)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3127)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-112)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7130)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7122)
- Zoro Select Detent, Lock, Pop And Plunger Pins