Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-SS7135
Zoro # G1803958
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 3 1/2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7135
- Zoro # G1803958
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Handle Style | Ring Handle |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ProTech Tool Case, Plastic, Black/Yellow (VDV000133)
- JOHNSON LEVEL & TOOL Aluminum Level, 48 in. L, 4 Vials (1254-4800)
- STEELMAN 21mm Sleeved Socket (Red) (95615-04)
- PROTO 3/4 in Drive Impact Socket Bit SAE (J075901)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7144)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-100)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3101)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-116)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-137)
- J.W. WINCO GN612-8-M16X1.5-AK-NI Indexing Plunger (612-8-M16X1.5-AK-NI)
- Zoro Select Detent, Lock, Pop And Plunger Pins