Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-SS7132
Zoro # G1803860
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 1/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7132
- Zoro # G1803860
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/4 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Handle Style | Ring Handle |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 16 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series (1868278)
- RAMSET PIN POWER HAMMER 2""100PK (780)
- POWERWELD Long Nose Locking Pliers with Cutter, 10" (PW6LN)
- CLEVELAND Car Length Reamer w/Hex Nut Shank (C36026)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7129)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7158)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-104)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7125)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3110)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- Zoro Select Detent, Lock, Pop And Plunger Pins