Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-SS7131
Zoro # G1803897
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7131
- Zoro # G1803897
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Handle Style | Ring Handle |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 14 Aluminum Pipe Wrench with a 90 Degree Head Offset 1 Wrench by X1 Tools (X1E-HAN-WRE-PIP-1020x1)
- WIHA 1 Piece Bi-Material Grip Needle Nose Plier Ergonomic, 2-Component Handle (32746)
- MITEE-BITE PRODUCTS 5/16-18 x 7/8 Tapered Screw (31020S)
- MAYHEW 3/32In. Pin Punch (21001)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7163)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-116)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3107)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3134)
- Zoro Select Detent, Lock, Pop And Plunger Pins