Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-SS7128
Zoro # G1803949
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7128
- Zoro # G1803949
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 3/8 in |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Handle Style | Ring Handle |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex Ball L-Key (Long), 8 mm (HB080L)
- KIPP Cam Lever Size: 2 3/8-16X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X40)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (14M-622)
- WILTON Serrated Jaw Insert Set, PR (2908100)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7101)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3104)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3128)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS7157)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7120)
- INNOVATIVE COMPONENTS Detent Pin, 2.25 In Rd T, 3/8 In, 3 1/8 In (GN6X3500TR6DL21)
- Zoro Select Detent, Lock, Pop And Plunger Pins