Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-SS3124
Zoro # G1803221
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS3124
- Zoro # G1803221
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 3/8 in |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 304 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Handle Style | Ring Handle |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Distance Module, 475 x 77 x 40mm (1500 ED-70 K)
- GEARWRENCH 8 Piece 3/8" Drive 6 Point Standard Impact SAE Socket Set (84910N)
- GEDORE Internal Extractor, 19-25mm (1.30/4)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Force 1600 Steam Oxide HSS RHS/RHC 3/8 (C68020)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3137)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7145)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-127)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-135)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS3105)
- HERITAGE INDUSTRIAL Detent Pin 1/4 x 1-1/2 SS300 PL (DTPS-0250-1500)
- Zoro Select Detent, Lock, Pop And Plunger Pins