Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-140
Zoro # G1803407
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-140
- Zoro # G1803407
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Release Mechanism | Push Button |
Handle Style | Ring Handle |
Shank Material | Steel |
Handle Material | Black Cast Aluminum |
Shank Finish | Zinc |
System of Measurement | Inch |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Blank Pallet, 14-13/64in x 12-13/32in (45130)
- KEO 1/4 T-Slot Milling Cutter (70140)
- RUKO Knockout Punch, 2-1/2" (109635)
- STARRETT Band Saw Blade, 7 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Bimetal (99079-07-09)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-151)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7102)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7111)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7137)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2-1/2, 1/2, SS (GL8X2500T----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins