Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-135
Zoro # G1834143
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 3/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-135
- Zoro # G1834143
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 3/4 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Material | Black Cast Aluminum |
Handle Style | Ring Handle |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Material | Steel |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m25 x 2 HSS Plug Tap and 23.00mm HSS 1/2in Shank Drill Bit Kit (POUMS25X2)
- KLEIN TOOLS 8" High Leverage Diagonal Cutters with Ring 1" (D228-8TT)
- HHIP Pro-Series Anyform Style Contour Magnetic Base (4401-0510)
- PROTO 1/2 in Drive, 25mm Triple Square Metric Socket, 12 Points (J5425M)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-102)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-143)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-103)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3120)
- Zoro Select Detent, Lock, Pop And Plunger Pins