Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/8" Pin Dia.
Mfr # LBH-133
Zoro # G1834170
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-133
- Zoro # G1834170
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Material | Black Cast Aluminum |
Shank Material | Steel |
Release Mechanism | Push Button |
Handle Style | Ring Handle |
System of Measurement | Inch |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 8mm X 40mm ROD Mini Uni Arm With Fine Adjustment For Indicators (4401-0118)
- TOUGH GUY Roof Brush (1YXC3)
- INSIZE Precision Meas.Tool Kit, Dial Caliper (5003-1)
- POWERBUILT 9Pc 3/8" Drive SAE 6Pt Deep Socket Set (641717)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7147)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7128)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-144)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-121)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7137)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7166)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3.5, 1/2, 2 In Alum (GL8X3500T----01)
- Zoro Select Detent, Lock, Pop And Plunger Pins