Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/16" Pin Dia.
Mfr # LBH-106
Zoro # G1827800
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 1/2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-106
- Zoro # G1827800
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 3/16 in |
Barrel Dia. | 3/16" |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material | Steel |
Shank Finish | Zinc |
Handle Style | Ring Handle |
Handle Material | Black Cast Aluminum |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 7/8-14 UNF (CCT1060-120)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", PK5 (440-2X-5PK)
- SANDS LEVEL & TOOL CO Aluminum Magnetic Torpedo Level, 9 (SLSC50M)
- WILLIAMS Williams T-Handle Hex Driver, 3/8 x 6" (HKT-3/8)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7166)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-120)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-127)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-133)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- Zoro Select Detent, Lock, Pop And Plunger Pins