Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/16" Pin Dia.
Mfr # LBH-104
Zoro # G1803057
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-104
- Zoro # G1803057
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 3/16 in |
Barrel Dia. | 3/16" |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Style | Ring Handle |
Release Mechanism | Push Button |
Shank Material | Steel |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive Socket Set, 10 pcs (1210UMD)
- SK PROFESSIONAL TOOLS Retaining Ring Plier, 0.070" Tip Dia. (7640)
- J.W. WINCO GN612-8-5/8X18-B Indexing Plunger (612-8-5/8X18-B)
- CRAWFORD HOLDER TOOL GARAGE 36" (36360)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-117)
- ZORO SELECT Ball Lock Pin, Pull Ring, 5/16" Pin Dia. (LBH-SS3116)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3100)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3107)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3115)
- KIPP Hinges die-cast zinc, with locking lever (K0442.45252508)
- Zoro Select Detent, Lock, Pop And Plunger Pins