Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/16" Pin Dia.
Mfr # LBH-102
Zoro # G1803179
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-102
- Zoro # G1803179
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 3/16 in |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Barrel Dia. | 3/16" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Shank Material | Steel |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Finish | Zinc |
Handle Style | Ring Handle |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Sledge Fbrgl Hndl 8Lb (MD-8OF-C)
- AVEN Tweezers, Utility, 12" (18432)
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (531831)
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3137)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS3104)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7140)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-144)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3138)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7137)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- Zoro Select Detent, Lock, Pop And Plunger Pins