Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/16" Pin Dia.
Mfr # LBH-101
Zoro # G1803249
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 3/4 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-101
- Zoro # G1803249
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 3/16 in |
Tip Dia. | 0.22" |
Barrel Dia. | 3/16" |
Tip Length | 0.260" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Handle Style | Ring Handle |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Finish | Zinc |
Handle Material | Black Cast Aluminum |
Shank Material | Steel |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN454-42-20-10.5-55 Rubber Bumper, Washer Stainless (454-42-20-10.5-55)
- GREENLEE TEXTRON Greenlee Textron DTAP10-24 Drill & Tap Bit 10-24 (2464048)
- GRIP-ON 10 Locking Pliers, 2516 Jaw Opening, Omnium Grip (131-10)
- RIDGID Pilot, 3/8 Coupon Retaining (76032)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-133)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3111)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3112)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3108)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-149)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, Steel (GL6X1000T----01)
- Zoro Select Detent, Lock, Pop And Plunger Pins