Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 3/16" Pin Dia.
Mfr # LBH-100
Zoro # G1803118
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1/2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-100
- Zoro # G1803118
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 3/16 in |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Barrel Dia. | 3/16" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Shank Material | Steel |
Handle Style | Ring Handle |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Finish | Zinc |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Surface Roughness Tester, Analysis Graph (ISR-C002)
- MAYHEW 8 Piece Knurled Pin Punch Kit (62060)
- CLC WORK GEAR Tie Down Straps (WS04)
- CLEVELAND 4-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-4-TA TiAlN 1/4x1/4x3/4x2-1/2 (C81847)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7157)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7147)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7164)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3121)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7128)
- INNOVATIVE COMPONENTS Ring Handle Lock Pin, 1, 3/8, SS (GL6X1000R----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins