Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/4" Pin Dia.
Mfr # LBH-SS7115
Zoro # G1803827
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 3 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7115
- Zoro # G1803827
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Length | 0.290" |
Tip Dia. | 0.29" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Handle Style | Ring Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Retractable Utility Knife (TP01040)
- GREY PNEUMATIC 3/4"F X 1"M ADPT (3009AB)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.070in (111207000)
- GEDORE Distance Module (1500 ED-30)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-149)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7117)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-152)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7132)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-115)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-142)
- KIPP Indexing Plunger D1= M10X1, D=5, Style C, Lockout Type wo Locknut, Steel Hardened (K0338.3105)
- Zoro Select Detent, Lock, Pop And Plunger Pins