Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/4" Pin Dia.
Mfr # LBH-SS7114
Zoro # G1803562
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS7114
- Zoro # G1803562
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 1/4 in |
Tip Dia. | 0.29" |
Barrel Dia. | 1/4" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Style | Ring Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON No. 8 Metric Bolt Thread Restoring File (T33016)
- DEWALT Oscillating Multi-Tool Kit (DWE315K)
- LENOX Band Saw Blade, 15 ft. 3 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (78901D2B154650)
- MITUTOYO Caliper, Inside, 70-450mm (536-148)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-101)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-120)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7155)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7102)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-141)
- J.W. WINCO GN616-M5-SS Spring Plunger Steel (5NG15/SS)
- Zoro Select Detent, Lock, Pop And Plunger Pins