Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/4" Pin Dia.
Mfr # LBH-SS3104
Zoro # G1803687
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS3104
- Zoro # G1803687
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 304 Stainless Steel |
Finish | Plain |
Handle Style | Ring Handle |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1024900)
- J.W. WINCO Vibration Isolation Mount, Thread 1/4-20 (456.2-20-15-14-1/4-55)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1018UM)
- CRAFTSMAN Sockets, 3/4" Drive 1-3/16" 12 Point SAE (CMMT19591)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7115)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-141)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3117)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-115)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS3130)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7166)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=6, D1= 3/8-16, Form: B, With Locknut (K0637.10506A4)
- Zoro Select Detent, Lock, Pop And Plunger Pins