Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/4" Pin Dia.
Mfr # LBH-116
Zoro # G1827837
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-116
- Zoro # G1827837
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 1/4 in |
Tip Length | 0.290" |
Barrel Dia. | 1/4" |
Tip Dia. | 0.29" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Style | Ring Handle |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Material | Steel |
Release Mechanism | Push Button |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3" 5C Mount For 3 & 4 Jaw Self Centering Lathe Chucks (3900-4703)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1013MD)
- INSIZE Digital Caliper, 4-6-5-4"/115-135mm Range (2151-135)
- ROTHENBERGER Threading Dies, 3/4", NPT, (70913)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-117)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7110)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7112)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7115)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-147)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- INNOVATIVE COMPONENTS Lock Pin, Ring, 1.5 In, 3/8 (GL6X1500R----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins