Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/2" Pin Dia.
Mfr # LBH-SS7153
Zoro # G1819373
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 2 1/2 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-SS7153
- Zoro # G1819373
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 1/2 in |
Barrel Dia. | 1/2" |
Tip Dia. | 0.59" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Handle Style | Ring Handle |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® Shockwave 6 in. Power Bit Phillips #2 (48-32-4802)
- GARDNER BENDER Stripper Wire 16-30 Awg 6.25In (GS-361)
- WALTER Replaceable tip Point drills, D4140-10-18.00F20-D, 10 xDc, Coolant st (D4140-10-18.00F20-D)
- STANLEY Wood Rasp, American, Half Round, 8 In. L (22-017)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3124)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7126)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3112)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-142)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-104)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-102)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3141)
- Zoro Select Detent, Lock, Pop And Plunger Pins