Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/2" Pin Dia.
Mfr # LBH-SS3131
Zoro # G1815158
$14.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBH-SS3131
- Zoro # G1815158
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | 304 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Handle Style | Ring Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- CRAFTSMAN Wrenches, 5 Piece 6-Point Standard (SAE) (CMMT99334)
- DEWALT 8-32 UNC Drill Tap (DWADT1024)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #43 (C15900)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7128)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7149)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-144)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-147)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS3124)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 2.5, 1/2, 2 In Alum (GL8X2500T----01)
- Zoro Select Detent, Lock, Pop And Plunger Pins