Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/2" Pin Dia.
Mfr # LBH-143
Zoro # G1803398
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/2 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-143
- Zoro # G1803398
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 1/2 in |
Barrel Dia. | 1/2" |
Tip Dia. | 0.59" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
System of Measurement | Inch |
Handle Style | Ring Handle |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Shank Material | Steel |
Shank Finish | Zinc |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Wrench, Single Sided, 4.188 in Tip, Aluminum Blade (25H-300)
- MILWAUKEE TOOL 5/16 in. SAE Flex Head Combination Wrench (45-96-9810)
- DEWALT Cordless Screwdriver Kit, 1/4 in Hex Drive, 430 RPM Free Speed, (2) 1 Ah, 8V DC, Pivot, 8V Max (DCF680N2)
- INGERSOLL-RAND 11 Piece Tamper Proof Torx Plus Bit Socket Set (752032X)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-112)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-152)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7129)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3133)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7167)
- ZORO SELECT Ball Lock Pin, L-Handle, 7/16" Pin Dia. (LBL-SS7144)
- Zoro Select Detent, Lock, Pop And Plunger Pins