Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, Pull Ring, 1/2" Pin Dia.
Mfr # LBH-142
Zoro # G1803422
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Pull Ring
- Grip Length 1 1/4 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBH-142
- Zoro # G1803422
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | Pull Ring |
Knob Type | Pull Knob |
Material | Steel |
Finish | Zinc Plated |
Handle Material | Black Cast Aluminum |
Shank Finish | Zinc |
System of Measurement | Inch |
Shank Material | Steel |
Release Mechanism | Push Button |
Handle Style | Ring Handle |
Shank Material Grade | Ungraded |
Description
Quick Release Pin, Push Button, Zinc, Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Poly Pull Line with Orange Tracer 6500-Foot (56110)
- H & H INDUSTRIAL PRODUCTS 3 Ton Pro-Series Arbor Press (8600-1133)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M24)
- PALADIN 4 3/4 in Cable Stripper 24 to 18 AWG (1119)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3136)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-SS7127)
- ZORO SELECT Ball Lock Pin, Button Handle, 5" Grip L (LBR-151)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3133)
- KIPP Hinges aluminum (K0580.402323)
- Zoro Select Detent, Lock, Pop And Plunger Pins