Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/8" Pin Dia.
Mfr # LBL-SS7168
Zoro # G1851503
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 4 1/2 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7168
- Zoro # G1851503
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 1/2 in |
Pin Dia. | 5/8 in |
Tip Dia. | 0.75" |
Tip Length | 0.520" |
Barrel Dia. | 5/8" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WR STRIKNG FACE BOX 1-13/16 12 PT IMP (MT8811)
- JONARD TOOLS Alignment Tool, Flat Ends, PK10 (AT-6241/10)
- ONSRUD Routing End Mill, List # 62-763, 1/8 In (62-763)
- DRILL AMERICA 1-1/2"-12 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-12 (T/A55063)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3132)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7109)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-134)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7169)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=3000, Stainless (K1502.02308X3000)
- Zoro Select Detent, Lock, Pop And Plunger Pins