Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/8" Pin Dia.
Mfr # LBL-SS7167
Zoro # G1851521
original price:
$36.83
9% off
new price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 4 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS7167
- Zoro # G1851521
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 5/8 in |
Tip Length | 0.520" |
Tip Dia. | 0.75" |
Barrel Dia. | 5/8" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Handle Style | L-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CEDARBERG Snap-Loc Systems ™ 1/2 System 3/8 Nozzle Pac of 4 (8450-15)
- WARNER Painter's Pry Bar (10350)
- WILLIAMS Tool Box, Blue, 13 in W x 9 in D (TB-102)
- ALLWAY 100 Pk Single Edge Razr Blade (SEB100VP)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7115)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7154)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7115)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-126)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3111)
- KIPP Indexing Plunger, Short, Size: 3, D1= M16X1.5, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0631.5308)
- Zoro Select Detent, Lock, Pop And Plunger Pins