Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/8" Pin Dia.
Mfr # LBL-SS7166
Zoro # G1851530
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 1/2 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7166
- Zoro # G1851530
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 5/8 in |
Tip Length | 0.520" |
Barrel Dia. | 5/8" |
Tip Dia. | 0.75" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Release Mechanism | Push Button |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 4" ER-20 Straight Shank Chuck Extension (3900-5116)
- AMFLO Blow Gun Extension, Safety, 12 in, Brass (204E12)
- BOSCH Clean for Carbon Fiber Jigsaw Blade, PK3 (T108BHM3)
- DRILL AMERICA 1/16" HSS Split Point Jobber Length Drill Bit, Number of Flutes: 2 (DWDSP1/16)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3132)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-SS7109)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-SS7103)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS7115)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-144)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS7122)
- Zoro Select Detent, Lock, Pop And Plunger Pins