Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/8" Pin Dia.
Mfr # LBL-SS7163
Zoro # G1851442
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7163
- Zoro # G1851442
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 5/8 in |
Barrel Dia. | 5/8" |
Tip Length | 0.520" |
Tip Dia. | 0.75" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
Release Mechanism | Push Button |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6-Point thin-wall flat striking wrench, 2-3/16" opening size. (2835SWH)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/64 in Tip, 1 7/8 in L (J47707/64)
- WIHA Torx T-Handle, T15 (36481)
- MILWAUKEE TOOL Protective Boot for M12 FUEL 1/4 in. Hex Impact Driver (49-16-3453)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3132)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-138)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3104)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3111)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7134)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7140)
- J.W. WINCO GN822.8-4-5-B Mini Indexing Plunger (822.8-4-5-B)
- Zoro Select Detent, Lock, Pop And Plunger Pins