Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/8" Pin Dia.
Mfr # LBL-SS7161
Zoro # G1851348
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 in
- Pin Dia. 5/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7161
- Zoro # G1851348
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 5/8 in |
Barrel Dia. | 5/8" |
Tip Length | 0.520" |
Tip Dia. | 0.75" |
Shank Dia. | 5/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (54PR16)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.2A33)
- MILWAUKEE TOOL SHOCKWAVE 1 in Phillips #1 Impact Duty Power Bit, 5-Piece Pack (48-32-4661)
- WIDIA 9/16" Carbide 140 Deg. Jobber Length Drill Bit (VDS402A14288)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3112)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-129)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7132)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-103)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3111)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-132)
- KIPP Indexing Plunger, All SS, Size: 2 D1= 1/2-13, D=6, Style B Non-Lockout W Locknut, Pin Not Hard (K0632.112206A5)
- Zoro Select Detent, Lock, Pop And Plunger Pins