Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/16" Pin Dia.
Mfr # LBL-SS7121
Zoro # G1851092
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS7121
- Zoro # G1851092
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 5/16 in |
Barrel Dia. | 5/16" |
Tip Dia. | 0.38" |
Tip Length | 0.330" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Release Mechanism | Push Button |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Chain Wrench, Overall L 12 in. (C-12)
- CHAMPION CUTTING TOOL CHAMPION LOCK PIN HRC63 (AC35103LQ)
- MILWAUKEE TOOL SAWZALL BL 18T 9LG, w/BL 18T 9LG 25PK (48-00-8788, 48-00-8788)
- FREUD Thin Kerf Rip Blade, 9 (LU87R009)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3133)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3123)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7135)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7112)
- Zoro Select Detent, Lock, Pop And Plunger Pins