Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 5/16" Pin Dia.
Mfr # LBL-SS3117
Zoro # G1819680
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 in
- Pin Dia. 5/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS3117
- Zoro # G1819680
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 5/16 in |
Barrel Dia. | 5/16" |
Tip Length | 0.330" |
Tip Dia. | 0.38" |
Shank Dia. | 5/16 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Vernier Caliper, Dial Type (VCDT06)
- WESTWARD Locking C-Clamp, 10", 3-1/8Cap, 2-1/4Throat (2FDC9)
- OLFA Utility Knife Utility, 4 in L (CTN-1)
- BOSCH SDS Max Demolition Hammer (11316EVS)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-106)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7136)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-151)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS7151)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7127)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/8, SS (GL6X1000T----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins