Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-SS7131
Zoro # G1851223
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7131
- Zoro # G1851223
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Handle Style | L-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL 7.20mm Carbide 135 Deg. Jobber Length Drill Bit (302072)
- MILWAUKEE TOOL 6" TORQUE LOCK Locking C-Clamp Swivel Jaws (48-22-3522)
- BOSCH Cord (2610998127)
- GREENLEE 10-3/4" Ratchet Action Cable Cutter, Center Cut (761)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-131)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-134)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7120)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-129)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3128)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS7135)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 3/8, SS (GL6X3000T----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins