Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-SS7130
Zoro # G1851171
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 3/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7130
- Zoro # G1851171
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 3/4 in |
Pin Dia. | 3/8 in |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Packing Hook, Rigid, No. 10, 6-1/8" L (AX1225)
- MILWAUKEE TOOL 7" Grinding Guard, T27 (49-12-0010)
- TEKTON 3/8 Inch Drive x 10 Inch Impact Extension (SIA11110)
- CLEVELAND Cobalt M42 Square Tool Bit 860 Cleveland 5/16 In x 2-1/2 In Overall Length (C44576)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-141)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS3141)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS7120)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-110)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7163)
- KIPP Indexing Plunger, Size: 3, D1= 5/8-11, D=8, Style A, Non-Lockout WO Locknut, Pin Hardened (K0630.21308A6)
- Zoro Select Detent, Lock, Pop And Plunger Pins