Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-SS3128
Zoro # G1819218
original price:
$17.06
14% off
new price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS3128
- Zoro # G1819218
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 3/8 in |
Tip Length | 0.360" |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH NailKiller Auger, 1/2In x 17In, Tube (NKLT08)
- PROFESSIONAL PLASTICS Inner Cup Projectile .750, Item# 2120-007 [Each] (FABMISSLE2120-007-PC)
- PROTO 1/2 in Drive Flex Impact Socket 14 mm Size 6 pt Deep Depth, Black Oxide (J75414MP)
- BON TOOL Egg Beater Drill Mixer, 30 Hex Shaft, 5 Dia. Paddle (15-393)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7146)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7137)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-105)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS7129)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7142)
- INNOVATIVE COMPONENTS Detent Pin, 2 In T Knob, 3/8 In, 2 1/2 In (GN6X3000T5-D-21)
- Zoro Select Detent, Lock, Pop And Plunger Pins