Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-SS3127
Zoro # G1819209
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 1/2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS3127
- Zoro # G1819209
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 1/2 in |
Pin Dia. | 3/8 in |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Barrel Dia. | 3/8" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Handle Style | L-Handle |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Hi-Roc Drill, 0.90Mm (20003540)
- MITUTOYO Gage Block, Rect, Steel, 4.00 In, ASME 0 (611204-531)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-14MM)
- POSI LOCK Jaw Head Assembly (10655)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-114)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-111)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-143)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-140)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 1/4 X 1.5 Grip, SS (GL4X1500L----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins