Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-136
Zoro # G1850709
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-136
- Zoro # G1850709
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 3/8 in |
Tip Dia. | 0.44" |
Barrel Dia. | 3/8" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
Shank Finish | Zinc |
System of Measurement | Inch |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.72mm (112200720)
- PROTO Combination Wrench, Metric, 18mm Head Sz (J1218MASD)
- MASON INDUSTRIES Neoprene Floor Mount Vibration Isolator - 3-7/8"L x 2-5/16"W x 1-7/8"H Green (ND-B-Green)
- GREENLEE 9 in Ratchet Crimper 22 to 10 AWG (45500G)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-125)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-SS7103)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-129)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-149)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-138)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3133)
- KIPP Indexing Plunger, Cam-Action, D=8, D1= 1/2-13, Steel, Style D, With Locknut, Grip Powder Coated (K0348.0708A5)
- Zoro Select Detent, Lock, Pop And Plunger Pins