Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-131
Zoro # G1850611
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3/4 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-131
- Zoro # G1850611
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3/4 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Finish | Zinc |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA HSS Spiral Point Tap, 1/4"-20, 2 Flutes (T/A57129)
- LLAMBRICH USA Keyed Drill Chuck 1/2" Cap., 6JT Mount Size, Steel (CYX-13 J-6)
- HUOT Reamer Dispenser, Original, 60 Compartment (13420)
- IRWIN 12" Bar Clamp, High Impact Plastic Resin Handle and 3 1/4 in Throat Depth (1964718)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3120)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3116)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS7111)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-SS3127)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS7100)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7148)
- KIPP Snap-In Pin For DIN 71752 Clevis G=24 Steel, Galvanized, Comp:Leaf Spring Steel (K1139.1224)
- Zoro Select Detent, Lock, Pop And Plunger Pins