Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/8" Pin Dia.
Mfr # LBL-130
Zoro # G1850523
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1/2 in
- Pin Dia. 3/8 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-130
- Zoro # G1850523
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1/2 in |
Pin Dia. | 3/8 in |
Barrel Dia. | 3/8" |
Tip Dia. | 0.44" |
Tip Length | 0.360" |
Shank Dia. | 3/8 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Handle Material | Black Cast Aluminum |
Handle Style | L-Handle |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Finish | Zinc |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7/64" Industrial grade ball end L-type Hex Key (49-7/64BP)
- MORSE 5" Carbide Grit Hole Saw (MHSG80)
- BLACK & DECKER Black & Decker PCE700 Porter Cable 14 In. Chop Saw (PCE700)
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A (361121010)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7162)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7106)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7145)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3117)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- ZORO SELECT Ball Lock Pin, Button Handle, 6" Grip L (LBR-SS7171)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-118)
- Zoro Select Detent, Lock, Pop And Plunger Pins