Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 3/16" Pin Dia.
Mfr # LBL-SS7104
Zoro # G1850830
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 1/2 in
- Pin Dia. 3/16 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7104
- Zoro # G1850830
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/2 in |
Pin Dia. | 3/16 in |
Tip Length | 0.260" |
Tip Dia. | 0.22" |
Barrel Dia. | 3/16" |
Shank Dia. | 3/16 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
System of Measurement | Inch |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Tap, 9.0x1.25mm (97315)
- INNOVATIVE COMPONENTS Four Prong Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----4P7--21)
- KO-KEN Ratchet Handle 20 teeth Short 75mm 1/4 Sq. Drive (2753PS)
- GREENLEE 3 5/8 in Cable Ripper 6 to 14 AWG (0252-11)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-102)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-SS3117)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS3102)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-115)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3116)
- ZORO SELECT Ball Lock Pin, Button Handle, 3/4" Grip L (LBR-101)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7149)
- Zoro Select Detent, Lock, Pop And Plunger Pins