Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-SS3108
Zoro # G1819227
product price: $12.75
/ea
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS3108
- Zoro # G1819227
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Length | 0.290" |
Tip Dia. | 0.29" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-507 Screed, Mag 2" X 4", 20 Foot (12-507)
- TEKTON 3/8 Inch Drive Phillips/Slotted Bit Socket Set with Rail, 8-Piece (#1-#4, 3/16-3/8 in.) (SHB91109)
- KO-KEN Socket 16mm 6 Point 32mm Thin walled 3/8 Sq. Drive (13401M-16)
- DRILLCO 3/8, Spiral Flute 3/8" Shank Construction Reamer (427A124)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-143)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-125)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3120)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-151)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.260" Tip L (LBR-103)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/8" Pin Dia. (LBH-133)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3-1/2, 3/8, SS (GL6X3500T----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins