Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-SS3107
Zoro # G1819120
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS3107
- Zoro # G1819120
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 1/4 in |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA POWER EQUIPMENT PLANER KNIVES 12.5"" 2PK (22-562)
- DRILL AMERICA 1"-12 Carbon Steel Hex Rethreading Die (DWTHX112)
- WILTON Spindel Assembly (1700210)
- IDEAL Ductile Iron Conduit Bender, 3/4 EMT, 1/2 Rigid (74-027)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-144)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-147)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-141)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3114)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-147)
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/8 X 3.5 Grip, SS (GL6X3500L----X0)
- Zoro Select Detent, Lock, Pop And Plunger Pins