Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-SS3103
Zoro # G1819181
product price: $11.39
/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 1/4 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS3103
- Zoro # G1819181
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 1/4 in |
Pin Dia. | 1/4 in |
Barrel Dia. | 1/4" |
Tip Dia. | 0.29" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Finish | Bright (Uncoated) |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 7/8" x 15' All Purpose Open Wind Sectional Cable (48-53-2852)
- CLEVELAND Screw Extractor 192 Cleveland #9 (Drill Size 1-1/16") (C53659)
- BON TOOL Bon 72-292 Brick Trowel, Carbon Steel Nl 13" Wood Handle (72-292)
- DRILL AMERICA 21/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X21/64)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7146)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3109)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-103)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7102)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-125)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/16" Pin Dia. (LBT-SS7101)
- KIPP Indexing Plunger, Size: 4, D1= M20X1.5, D=12, Style B, Non-Lockout W. Locknut, Pin Hardened (K0630.22412)
- Zoro Select Detent, Lock, Pop And Plunger Pins