Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-118
Zoro # G1850377
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 1/2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-118
- Zoro # G1850377
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 1/2 in |
Pin Dia. | 1/4 in |
Tip Dia. | 0.29" |
Barrel Dia. | 1/4" |
Tip Length | 0.290" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Shank Finish | Zinc |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
System of Measurement | Inch |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER Center Punch Set (525000150)
- WESTWARD 1/2 in Drive Impact Socket Bit 10 mm, Metric (4LZF1)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1250)
- OEMTOOLS Oxygen Sensor Socket Set (27110)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-SS7160)
- ZORO SELECT Ball Lock Pin, T-Handle, 7/16" Pin Dia. (LBT-SS7144)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3122)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-112)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.380" Tip L (LBR-SS7142)
- ZORO SELECT Ball Lock Pin, Pull Ring, 3/16" Pin Dia. (LBH-SS7103)
- KIPP Barrel Slide Bolts Zinc (K0349.38038028)
- Zoro Select Detent, Lock, Pop And Plunger Pins