Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/4" Pin Dia.
Mfr # LBL-115
Zoro # G1850383
original price:
$15.29
14% off
new price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 2 in
- Pin Dia. 1/4 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-115
- Zoro # G1850383
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 2 in |
Pin Dia. | 1/4 in |
Tip Length | 0.290" |
Tip Dia. | 0.29" |
Barrel Dia. | 1/4" |
Shank Dia. | 1/4 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Zinc Plated |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
System of Measurement | Inch |
Shank Finish | Zinc |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
Shank Material Grade | 18-8 |
Description
Quick Release Pin, Push Button, Zinc, Stainless Steel, Shank Dia. 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 15/64 (C70014)
- WILTON All Terrain Vise Mounting Bracket (10300)
- FEIN Jhm Holemaker Iii Mag Drill (72705961090)
- DEWALT Drill Accessories, 9-3/10"L, 1/4" Shank (DWAMRA14)
- ZORO SELECT Ball Lock Pin, Pull Ring, 7/16" Pin Dia. (LBH-SS7142)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3136)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7108)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-SS3104)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-126)
- KIPP Indexing Plunger W Remote Actuation, Size:3, Form:K W Locknut, D=8, D1=M16X1, 5, L=1000, Stainless (K1502.02308X1000)
- Zoro Select Detent, Lock, Pop And Plunger Pins