Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/2" Pin Dia.
Mfr # LBL-SS7160
Zoro # G1851427
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 6 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7160
- Zoro # G1851427
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 6 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Tip Length | 0.460" |
Barrel Dia. | 1/2" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material | Stainless Steel |
Handle Style | L-Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Shank Finish | Bright (Uncoated) |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Reciprocating Blade, RECIP BIM MET , PK5, 5 PK (RB414T05)
- EKLIND Metric Plain Ball Hex Key, 5 mm Tip Size, 9 in Long, 4 in Short, 4 PK (64850)
- WESTWARD 26 ft Tape Measure, 1 in Blade (1MKT1)
- MALCO Malco M2007 MAX2000 Bulldog 1-1/4-inch Cut Capacity 10 in. Right Cut Offset Aviation Snip (M2007)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/2" Pin Dia. (LBT-145)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3126)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS3105)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.330" Tip L (LBR-126)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-133)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/8" Pin Dia. (LBL-SS7163)
- J.W. WINCO GN614-10-NI Ball Plunger (10WG41/NI)
- Zoro Select Detent, Lock, Pop And Plunger Pins