Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/2" Pin Dia.
Mfr # LBL-SS7156
Zoro # G1851372
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 4 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS7156
- Zoro # G1851372
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 4 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
Shank Material Grade | 18-8 |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY TOOLS Brass Pin Punch, 1/16 X 4'' (CB04)
- PRESCO Marking Flag, Red, Blank, PVC, PK100 (2336R-200)
- YANKEE Reamer, Capscrew Ctrbore 1/4, 0.2500 In (303-0.25)
- GREY PNEUMATIC 1/2"F X 3/8"M ADPT (2228A)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3132)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-123)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3120)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-SS3120)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/2" Pin Dia. (LBH-145)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1.5, 1/4, 1-13/16 In Al (GL4X1500T----01)
- Zoro Select Detent, Lock, Pop And Plunger Pins