Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/2" Pin Dia.
Mfr # LBL-SS3142
Zoro # G1850937
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 6 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS3142
- Zoro # G1850937
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 6 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Barrel Dia. | 1/2" |
Tip Dia. | 0.59" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Shank Material | Stainless Steel |
Handle Material | Black Cast Aluminum |
Release Mechanism | Push Button |
Handle Style | L-Handle |
Shank Finish | Bright (Uncoated) |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAHR Dial Indicator, 0 to 1 In, 0-100 (2014698)
- WESTWARD 1/4 in Drive Impact Socket 3/16 in Size 6 pt Standard Depth, Black Oxide (4LXZ4)
- FLOW-RITE Flow-Rite MD-111 Crimp Clamp - 3/4" (MD-111)
- DRILL AMERICA .1390 HSS Straight Shank Chucking Reamer (DWRR.1390)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-117)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-141)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-127)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3141)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3116)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7161)
- J.W. WINCO GN822.8-5-6-C Mini Indexing Plunger (822.8-5-6-C)
- Zoro Select Detent, Lock, Pop And Plunger Pins