Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/2" Pin Dia.
Mfr # LBL-SS3141
Zoro # G1850779
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 5 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LBL-SS3141
- Zoro # G1850779
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 5 in |
Pin Dia. | 1/2 in |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Tip Dia. | 0.59" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Handle Style | L-Handle |
System of Measurement | Inch |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES LONG REACH SCRAPER 11-1/2" (AD87700)
- VIM PRODUCTS VIM Tools 10-Piece Half Cut Stubby Fractional SAE Impact Hex Set (IMPACT-VI6)
- MILWAUKEE TOOL Rotary Hammer and Battery (2912-20, 48-11-1812)
- RIDGID Dies, Univ 3/8 Nc Hs (48225)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.290" Tip L (LBR-116)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS3128)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7137)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3107)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7161)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-140)
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.44 In, 1/4-20, 0.19 (SP4C--SK3----21)
- Zoro Select Detent, Lock, Pop And Plunger Pins