Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/2" Pin Dia.
Mfr # LBL-SS3137
Zoro # G1850788
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 3 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS3137
- Zoro # G1850788
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 3 in |
Pin Dia. | 1/2 in |
Tip Length | 0.460" |
Barrel Dia. | 1/2" |
Tip Dia. | 0.59" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Handle Material | Black Cast Aluminum |
Handle Style | L-Handle |
Shank Finish | Bright (Uncoated) |
System of Measurement | Inch |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Corded, Miter Saw Max Blade Speed: 3,200 RPM 1 in Arbor Size (LS1219L)
- MILTON INDUSTRIES BLO-GUN RUBBER TIP (MIS-153)
- OSG Straight Flute Hand Tap, Bottoming 3 Flutes (1013501)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7136)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-SS3134)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-138)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/8" Pin Dia. (LBL-139)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/8" Pin Dia. (LBT-SS7170)
- J.W. WINCO GN822.9-6-12-BN Mini Index Plunger (822.9-6-12-BN)
- Zoro Select Detent, Lock, Pop And Plunger Pins