Shop All Detent, Lock, Pop And Plunger Pins
Zoro Select
Ball Lock Pin, L-Handle, 1/2" Pin Dia.
Mfr # LBL-SS3131
Zoro # G1850690
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style L-Handle
- Grip Length 1 in
- Pin Dia. 1/2 in
- Knob Type Pull Knob
- Material 17-4 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LBL-SS3131
- Zoro # G1850690
- Country of Origin Taiwan, Province of China
- Category Detent, Lock, Pop And Plunger Pins
Dimensions
Grip Length | 1 in |
Pin Dia. | 1/2 in |
Tip Dia. | 0.59" |
Barrel Dia. | 1/2" |
Tip Length | 0.460" |
Shank Dia. | 1/2 in |
Details
Item | Quick Release Pin |
Style | L-Handle |
Knob Type | Pull Knob |
Material | 17-4 Stainless Steel |
Finish | Plain |
System of Measurement | Inch |
Handle Material | Black Cast Aluminum |
Shank Finish | Bright (Uncoated) |
Shank Material Grade | 18-8 |
Release Mechanism | Push Button |
Handle Style | L-Handle |
Shank Material | Stainless Steel |
Description
Quick Release Pin, Push Button, Bright (Uncoated), Stainless Steel, Shank Dia. 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS HM Bright 118° Jobber Drill Carbide Tipped Jobber Precision 1/4" (034416)
- STANLEY DeWalt 12.05 in. W X 2.36 in. H Shallow Tool Tray Polypropylene 1 compartments Black/Yellow (DWST08110)
- DRILL AMERICA m22x2.5 HSS Metric 4 Flute Plug Hand Tap (DWTP22X2.5)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1200A-00-K)
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3116)
- ZORO SELECT Ball Lock Pin, L-Handle, 3/16" Pin Dia. (LBL-100)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.460" Tip L (LBR-SS3134)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-SS7110)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS7111)
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- ZORO SELECT Ball Lock Pin, Button Handle, 0.360" Tip L (LBR-134)
- Zoro Select Detent, Lock, Pop And Plunger Pins